Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Stainless Steel
Mfr # 8001250125-12
Zoro # G9112875
product price: $1.79
/ea
Sold in multiples of 15 for $26.85
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 1/8 in
- Height 1/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 8001250125-12
- Zoro # G9112875
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1/8 in |
Height | 1/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 86 |
Description
Key Stock,Plain,1/8 In.x1/8 In.x1 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 9/64 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP6)
- ZORO SELECT Push-In Rivet, Dome Head, 5.1 mm Dia., 11/16 in L, Nylon Body, 100 PK (5RKV7)
- ZORO SELECT Hex Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55080.060.0001)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 4mm, PK100 (M07800.040.0004)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Stainless Steel (700606-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 5/16 in H, Carbon Steel (5503120500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- PRECISION BRAND 3-16 Inchx12 Inch Ss Key Stock (605-57502)
- Mak-A-Key Oversized Key Stock