Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 15/16 in W, 15/16 in H, Carbon Steel
Mfr # 3109370937-12
Zoro # G9109689
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 15/16 in
- Height 15/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3109370937-12
- Zoro # G9109689
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 15/16 in |
Height | 15/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Zinc Clear,15/16x15/16x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/16 in Bore Dia., 25 PK (U36050.118.0001)
- MIDWEST FASTENER 5/8"-11 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07525)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 36 mm Bore Dia. (DHO-36SA)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 25000 PK (14WSAEB)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- Mak-A-Key Oversized Key Stock