Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel
Mfr # 3108120812-12
Zoro # G9109646
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 13/16 in
- Height 13/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3108120812-12
- Zoro # G9109646
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 13/16 in |
Height | 13/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Zinc Clear,13/16x13/16x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.011.0050)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-EF-805ES7-)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain (260-332-RS-PK25)
- ZORO SELECT Flat Washer, For Screw Size M20 , Steel Black Oxide Finish, 10 PK (Z8820)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 3/8 in H, Carbon Steel (WWG360312037512)
- Mak-A-Key Oversized Key Stock