Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1/2 in W, 5/16 in H, Stainless Steel
Mfr # 7003120500-12
Zoro # G9112385
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Finish Plain
- Rockwell Hardness HRB 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7003120500-12
- Zoro # G9112385
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1/2 in |
Height | 5/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,Plain,5/16 In.x1/2 In.x1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0150)
- ZORO SELECT Sheet Metal Screw, #12 x 3-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (1CJG6)
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0012)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1-3/4" L, 410 Stainless Steel Zinc Plated, 100 PK (3374907)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3503120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (5505620562-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 1/2 in H, Carbon Steel (WWG360437050012)
- Mak-A-Key Oversized Key Stock