Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1/2 in W, 5/16 in H, Carbon Steel
Mfr # 5503120500-12
Zoro # G9111560
product price: $15.19
/ea
Sold in multiples of 5 for $75.95
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Material Carbon Steel
- Finish Plain
- Rockwell Hardness HRB 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 5503120500-12
- Zoro # G9111560
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1/2 in |
Height | 5/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 90 |
Description
Key Stock,High Carbon,5/16 In.x1/2 In.x1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.100.0016)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Torx Drive, 1196 PK (56062)
- TEKS Self-Drilling Screw, 1/4" x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1152000)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 5/8 in H, Carbon Steel (WWG360562062512)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Stainless Steel (8008750875-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG360125012512)
- Mak-A-Key Oversized Key Stock