Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 11/16 in W, 1/2 in H, Carbon Steel
Mfr # 3105000687-12
Zoro # G9109269
product price: $93.39
/ea
Sold in multiples of 90 for $8,405.10
Free Shipping & Returns
$8,405.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 11/16 in
- Height 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3105000687-12
- Zoro # G9109269
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 11/16 in |
Height | 1/2 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clr Trivlnt,1/2x11/16x12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 10 PK (M07000.200.0055)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72261)
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA81)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 6, Zinc Plated, 2.40 mm Ht, 100 PK (HN46003000-100P1)
- MAK-A-KEY Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (5505620562-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- AMERICAN GARAGE DOOR SUPPLY Oversized Key Stock, 3 in L, 1/4 in W, 1/4 in H, 18-8 Stainless Steel, 8 PK (SSK-3)
- Mak-A-Key Oversized Key Stock