Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 11/16 in W, 11/16 in H, Carbon Steel
Mfr # 3106870687-12
Zoro # G9109576
product price: $13.19
/ea
Sold in multiples of 2 for $26.38
$26.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 11/16 in
- Height 11/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3106870687-12
- Zoro # G9109576
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 11/16 in |
Height | 11/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Zinc Clear,11/16x11/16x12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (61204)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04120.140.0001)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04211.087.0700)
- GYFORD Standoff Cap, #10-24 Thrd Sz, Aluminum Black Anodized (SO-CAP7BL)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (5505620562-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050036)
- Mak-A-Key Oversized Key Stock