Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1 in W, 7/8 in H, Carbon Steel
Mfr # 3108751000-12
Zoro # G9109558
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 1 in
- Height 7/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 3108751000-12
- Zoro # G9109558
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1 in |
Height | 7/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clear Trivalent,7/8x1x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Hex Head Hex Drive (012-DP100 8 X 3/4)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 25 PK (P4125SP)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT14314)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07470.060.0070)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Stainless Steel (7501870187-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (5505620562-12)
- AMERICAN GARAGE DOOR SUPPLY Oversized Key Stock, 3 in L, 1/4 in W, 1/4 in H, 18-8 Stainless Steel, 8 PK (SSK-3)
- Mak-A-Key Oversized Key Stock