Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1 in W, 5/8 in H, Carbon Steel
Mfr # 3106251000-12
Zoro # G9109506
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 1 in
- Height 5/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3106251000-12
- Zoro # G9109506
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1 in |
Height | 5/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clear Trivalent,5/8x1x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 14 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MSCX04014-100P1)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0600)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 52 mm, Steel, Plain, 100 PK (M21520.100.0040)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822520G)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 1/4 in H, Carbon Steel (3502500312-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 12 mm H, Carbon Steel (WWG361210305)
- Mak-A-Key Oversized Key Stock