Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1 in W, 2 in H
Mfr # 3110002000-12
Zoro # G9109731
Sold in multiples of 20 for $913.80
$913.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 3110002000-12
- Zoro # G9109731
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1 in |
Height | 2 in |
Details
Item | Key Stock |
Type | Oversized |
Finish | Zinc Clear Trivalent |
Description
Key Stock,Zinc Clear Trivalent,1x2x12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51460.013.0001)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PRMS50)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia (TY-075)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 1/4 in H, Carbon Steel (3502500312-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG360187018712)
- Mak-A-Key Oversized Key Stock