Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1 in W, 1 in H, Alloy Steel
Mfr # 6510001000-12
Zoro # G9112181
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 1 in
- Finish Plain
- Rockwell Hardness HRB 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 6510001000-12
- Zoro # G9112181
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1 in |
Height | 1 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRB 85 |
Description
Key Stock,Alloy Steel,1 In.x1 In.x1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1 in L, Rubber, 12 PK (64546)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain (K2007-3)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, Pln, PK5 (U39150.037.0100)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Carbon Steel (3605000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- Mak-A-Key Oversized Key Stock