Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1-7/8 in W, 1-7/8 in H, Carbon Steel
Mfr # 3118751875-12
Zoro # G9109941
Sold in multiples of 25 for $10,574.75
Free Shipping & Returns
$10,574.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 1-7/8 in
- Height 1-7/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 3118751875-12
- Zoro # G9109941
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1-7/8 in |
Height | 1-7/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Zinc Clear,1-7/8x1-7/8x12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07626)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M04110.160.0030)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16205)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Stainless Steel 50 PK (54551)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (5505620562-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 22 mm W, 22 mm H, 18-8 Stainless Steel (WWG752222305)
- Mak-A-Key Oversized Key Stock