Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1-5/16 in W, 1-5/16 in H
Mfr # 3113121312-12
Zoro # G9109801
Sold in multiples of 20 for $1,009.80
$1,009.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 1-5/16 in
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 3113121312-12
- Zoro # G9109801
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1-5/16 in |
Height | 1-5/16 in |
Details
Item | Key Stock |
Type | Oversized |
Finish | Zinc |
Description
Key Stock,1-5/16x1-5/16x12 In.,Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5112GUSA-010BX)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-16CN240)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M55010.040.0030)
- SIMPSON STRONG-TIE THD 3/8 X 4 COUNTERSUNK 316SS-PAK 25 (THD37400CS6SS)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- Mak-A-Key Oversized Key Stock