Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1-1/8 in W, 7/8 in H, Carbon Steel
Mfr # 3108751125-12
Zoro # G9109591
product price: $47.39
/ea
Sold in multiples of 12 for $568.68
$568.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 1-1/8 in
- Height 7/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3108751125-12
- Zoro # G9109591
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1-1/8 in |
Height | 7/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clr Trivlnt,7/8x1-1/8x12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 1000 PK (09341)
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0200)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55073)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0200)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG360312031212)
- Mak-A-Key Oversized Key Stock