Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1-1/4 in W, 1-3/8 in H
Mfr # 3112501375-12
Zoro # G9109847
product price: $40.95
/ea
Sold in multiples of 20 for $819.00
$819.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3112501375-12
- Zoro # G9109847
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1-1/4 in |
Height | 1-3/8 in |
Details
Item | Key Stock |
Type | Oversized |
Finish | Zinc Clear Trivalent |
Description
Key Stock,Zinc Clear,1-1/4x1-3/8x12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0504-EA-100)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 7/16 in Bore Dia. (HO-243SS)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0175)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Black Oxide Finish, 6 PK (THRROD.MED.B7.BOS.3/4-10x4inx6)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3503120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 22 mm H, Carbon Steel (WWG362209305)
- Mak-A-Key Oversized Key Stock