Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1-1/2 in W, 1 in H, Carbon Steel
Mfr # 3110001500-12
Zoro # G9109707
product price: $25.49
/ea
Sold in multiples of 10 for $254.90
$254.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 1-1/2 in
- Height 1 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3110001500-12
- Zoro # G9109707
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1-1/2 in |
Height | 1 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clear Trivlnt,1x1-1/2x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG383)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel 50 PK (50782)
- ZORO SELECT Screw Anchor, 1-1/2" L, Plastic, 100 PK (U63270.000.0050)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0100)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 5/8 in H, Carbon Steel (WWG360437062512)
- Mak-A-Key Oversized Key Stock