Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 1-1/16 in W, 1-1/16 in H, Carbon Steel
Mfr # 3110621062-12
Zoro # G9109670
product price: $43.45
/ea
Sold in multiples of 30 for $1,303.50
$1,303.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 1-1/16 in
- Height 1-1/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3110621062-12
- Zoro # G9109670
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1-1/16 in |
Height | 1-1/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,1-1/16x1-1/16x12 In.,Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Carbon Steel (WWG360093009312)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0150)
- HHIP 0.328" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0328)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U08210.031.0200)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Stainless Steel (700606-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, 18-8 Stainless Steel (WWG750500050012)
- Mak-A-Key Oversized Key Stock