Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 10 mm L, 6 mm W, 7 mm H, Carbon Steel
Mfr # 310606-1000
Zoro # G9109460
Sold in multiples of 5 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 10 mm
- Width 6 mm
- Height 7 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 310606-1000
- Zoro # G9109460
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 10 mm |
Width | 6 mm |
Height | 7 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Yellow Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Znc Clear Trivalnt,6mmx6x10,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U01200.025.0225)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 12 PK (35007)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U38200.125.0001)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.062.0200)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Stainless Steel (8008750875-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 1 in H, Carbon Steel (WWG360750100012)
- Mak-A-Key Oversized Key Stock