Mak-A-Key

Key Stock, 12 in L, 7/8 in W, 7/8 in H, Brass Plain


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Type Bilateral
  • Length 12 in
  • Width 7/8 in
  • Material Brass
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 12 in
Width 7/8 in
Height 7/8 in

Details

Item Key Stock
System of Measurement Inch
Type Bilateral
Material Brass
Finish Plain
Rockwell Hardness HRB 45

Description

Keystock-Non-Ferrous-Brass. Keystock 7/8 x 7/8 x 1 Ft BR PL BIL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.