Shop All Bilateral Key Stock
Mak-A-Key
Key Stock, 12 in L, 7/16 in W, 3/8 in H, Carbon Steel Plain
Mfr # 5503750437-12
Zoro # G500399502
product price: $41.49
/ea
Sold in multiples of 6 for $248.94
$248.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Bilateral
- Length 12 in
- Material Carbon Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 5503750437-12
- Zoro # G500399502
- Country of Origin United States
- Category Bilateral Key Stock
Dimensions
Length | 12 in |
Width | 7/16 in |
Height | 3/8 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Bilateral |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 90 |
Description
Keystock-Special Grade-HiCarb 1095 Plain. Keystock 3/8 x 7/16 x 1 Ft HC PL BIL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coil, 1/8x3/8 L, Pk50 (5EA16)
- ZORO SELECT Double-End Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 1 ft, Aluminum, Plain (LINK37512EA)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1-1/4" L, Stainless Streel Body, 100 PK (29XL40)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0100)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Brass (0602500250-12)
- MAK-A-KEY Bilateral Key Stock, 72 in L, 3/8 in W, 3/8 in H, Carbon Steel (5503750375-72)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/8 in W, 5/16 in H, Stainless Steel (8003120375-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/16 in W, 3/16 in H, Aluminum (0401870187-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- ZORO SELECT Bilateral Key Stock, 12 in L, 3/16 in W, 3/16 in H, Brass (WWG060187018712)
- ZORO SELECT Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Aluminum (WWG040250025012)
- Mak-A-Key Bilateral Key Stock