Shop All Bilateral Key Stock
Mak-A-Key
Bilateral Key Stock, 36 in L, 5/16 in W, Stainless Steel
Mfr # RKS-0312-36
Zoro # G9113776
product price: $21.89
/ea
Sold in multiples of 6 for $131.34
$131.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Bilateral
- Length 36 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # RKS-0312-36
- Zoro # G9113776
- Country of Origin United States
- Category Bilateral Key Stock
Dimensions
Length | 36 in |
Width | 5/16 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Bilateral |
Material | Stainless Steel |
Finish | Plain |
End Type | Round |
Description
Key Stock,Round,Bilateral,5/16 In.x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Coupling Nut, #8, Steel, Zinc Plated, 1 in Lg (NCZ-0832-1000)
- USA INDUSTRIALS #10-24 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-374)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.060.0025)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/2" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 50 PK (7323SD4-PWR)
- MAK-A-KEY Bilateral Key Stock, 72 in L, 3/8 in W, 3/8 in H, Carbon Steel (5503750375-72)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/16 in W, 3/16 in H, Aluminum (0401870187-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Brass (0602500250-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/8 in W, 5/16 in H, Stainless Steel (8003120375-12)
- ZORO SELECT Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel Plain (WWG550312031212)
- ZORO SELECT Bilateral Key Stock, 12 in L, 3/16 in W, 1/4 in H, 18-8 Stainless Steel (WWG700187025012)
- Mak-A-Key Bilateral Key Stock