Shop All Bilateral Key Stock
Mak-A-Key
Bilateral Key Stock, 36 in L, 1/2 in W, Stainless Steel
Mfr # RKS-0500-36
Zoro # G9113785
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Bilateral
- Length 36 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # RKS-0500-36
- Zoro # G9113785
- Country of Origin United States
- Category Bilateral Key Stock
Dimensions
Length | 36 in |
Width | 1/2 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Bilateral |
Material | Stainless Steel |
Finish | Plain |
End Type | Round |
Description
Key Stock,Round,Bilateral,1/2 In.x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples, 24 ga, 9/16 in Leg L, Steel, 1250 PK (STHT71838)
- MIDWEST FASTENER 10mm-1.5 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK (31202)
- HHIP 250 Piece M2 Plus Pin Gage Set .251-.500 (4101-0112)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/16 in W, 3/16 in H, Aluminum (0401870187-12)
- MAK-A-KEY Bilateral Key Stock, 72 in L, 3/8 in W, 3/8 in H, Carbon Steel (5503750375-72)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Brass (0602500250-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/4 in W, 1/2 in H, 300 Stainless Steel (7005000750-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- ZORO SELECT Undersized Key Stock, 12 in L, 3/8 in W, 3/4 in H, 18-8 Stainless Steel (WWG700375075012)
- ZORO SELECT Undersized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Brass (WWG060125012512)
- Mak-A-Key Bilateral Key Stock