Shop All Bilateral Key Stock
Mak-A-Key
Bilateral Key Stock, 12 in L, 5/8 in W, 1/2 in H, 316 Stainless Steel
Mfr # 8005000625-12
Zoro # G900004266
product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns
$229.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Bilateral
- Length 12 in
- Width 5/8 in
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 8005000625-12
- Zoro # G900004266
- Country of Origin United States
- Category Bilateral Key Stock
Dimensions
Length | 12 in |
Width | 5/8 in |
Height | 1/2 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Bilateral |
Material | 316 Stainless Steel |
Finish | Plain |
Description
Keystock-Stainless-316. Keystock 1/2 x 5/8 x 1 Ft SS316 PL BIL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- MIDWEST FASTENER #6-40 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38921)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0400)
- AMPG #8-32 x 3/4 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55038)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/4 in W, 1/2 in H, 300 Stainless Steel (7005000750-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- MAK-A-KEY Bilateral Key Stock, 72 in L, 3/8 in W, 3/8 in H, Carbon Steel (5503750375-72)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/16 in W, 3/16 in H, Aluminum (0401870187-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Brass (0602500250-12)
- ZORO SELECT Key Stock, 12 in L, 3/32 in W, 3/32 in H, Carbon Steel Plain (WWG550093009312)
- ZORO SELECT Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel Plain (WWG550500050012)
- Mak-A-Key Bilateral Key Stock