Shop All Bilateral Key Stock
Mak-A-Key
Bilateral Key Stock, 12 in L, 1/2 in W, Stainless Steel
Mfr # RKS-0500-12
Zoro # G9113791
product price: $15.25
/ea
Sold in multiples of 6 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Bilateral
- Length 12 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # RKS-0500-12
- Zoro # G9113791
- Country of Origin United States
- Category Bilateral Key Stock
Dimensions
Length | 12 in |
Width | 1/2 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Bilateral |
Material | Stainless Steel |
Finish | Plain |
End Type | Round |
Description
Key Stock,Round,Bilateral,1/2 In.x1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Black Oxide, 1-49/64 in Ht (3HDZ1)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1080KW)
- MIDWEST FASTENER 1/8" x 2" Brass Cotter Pins 15PK (61246)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (79372)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/16 in W, 3/16 in H, Aluminum (0401870187-12)
- MAK-A-KEY Bilateral Key Stock, 72 in L, 3/8 in W, 3/8 in H, Carbon Steel (5503750375-72)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Brass (0602500250-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/8 in W, 5/16 in H, Stainless Steel (8003120375-12)
- ZORO SELECT Bilateral Key Stock, 12 in L, 3/16 in W, 1/4 in H, 18-8 Stainless Steel (WWG700187025012)
- ZORO SELECT Bilateral Key Stock, 12 in L, 1/4 in W, 1/2 in H, 18-8 Stainless Steel (WWG700250050012)
- Mak-A-Key Bilateral Key Stock