Shop All Bilateral Key Stock
Mak-A-Key
Bilateral Key Stock, 12 in L, 1 in W, Brass
Mfr # RKB-1000-12
Zoro # G9113627
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Bilateral
- Length 12 in
- Width 1 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # RKB-1000-12
- Zoro # G9113627
- Country of Origin United States
- Category Bilateral Key Stock
Dimensions
Length | 12 in |
Width | 1 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Bilateral |
Material | Brass |
Finish | Plain |
End Type | Round |
Description
Key Stock,Round,Brass,Bilateral,1 In.x1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 7/8"-9 (5521-14)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx40mm, PK10 (SS6X05040-010P1)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 10 PK (U51010.037.0600)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 48 PK (09294)
- MAK-A-KEY Bilateral Key Stock, 72 in L, 3/8 in W, 3/8 in H, Carbon Steel (5503750375-72)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/8 in W, 5/16 in H, Stainless Steel (8003120375-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 3/16 in W, 3/16 in H, Aluminum (0401870187-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Brass (0602500250-12)
- ZORO SELECT Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel Plain (WWG550250025012)
- ZORO SELECT Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel Plain (WWG550625062512)
- Mak-A-Key Bilateral Key Stock