Shop All Surveyor Vests
Major Gloves
Major Gloves 10-3545-BU Blue PVC Apron 35 x 45 In.; Pack 50
Mfr # 10-3545-BU
Zoro # G304047852
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Major Gloves
- MFR # 10-3545-BU
- Zoro # G304047852
- UPC # 839409003356
- Country of Origin China
- Category Surveyor Vests
Description
Features
- Durable reusable Blue PVC Apron provides an effective barrier for liquids, dirt and many chemicals.
- Medium weight PVC Apron protects from liquid splashes.
- Resistant to several chemicals.
- PVC apron 35 x 45 in.
- Color - Blue.
- 6 mil thick.
- Pack - 50
- Dimension - 16.92 L x 5.12 W x 9.05 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRF111ID)
- 3M Cartridge, Yellow, 1 PR, NIOSH (D8003)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, M (RWG800M)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- KISHIGO L-XL, Lime Class 2 Single Contrast Economy Series Vest (1527-L-XL)
- GLOWEAR BY ERGODYNE XS Orange Economy Surveyors Vest Class 2 - Single Size (8249Z-S)
- KISHIGO S, Orange, Class 2, Professional Surveyors Vest (S5001-S)
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-L)
- KISHIGO M, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-M)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-4X)
- RADIANS Radians® Type R Class 2 Heavy Duty Surveyor Safety Vest, Zipper, M, Green, SV59Z-2ZGD-M (SV59Z-2ZGD-M)
- Major Gloves High Visibility Clothing