Shop All Disposable Shoe Covers
Major Gloves
Major Gloves 00-8002-L-400 Shoe Covers - Large; Pack 400
Mfr # 00-8002-L-400
Zoro # G804047901
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Blue
- Includes Slip Resistant Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Major Gloves
- MFR # 00-8002-L-400
- Zoro # G804047901
- UPC # 839409000744
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Details
Item | Shoe Cover |
Material | Polypropylene |
Color | Blue |
Includes Slip Resistant Sole | Yes |
Description
Basic Polypropylene shoe cover used in food service, health care, automotive paint and repair. An effective dirt and dust barrier.
Features- Shoe cover.
- Blue polypropylene spun bond.
- Non skid thread.
- Size: Large.
- Pack - 400
- Dimension - 20.47 L x 10.63 W x 9.45 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Non-reflective Maintenance Sign, 12 in Height, 12 in Width, Non-PVC Polymer, Square, English (SEC-001-12HA)
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, S (C53122)
- 3M Fire Barrier Plug, 2" W, Burgundy, PK4 (PLG2)
- KORKERS Original Ice Cleat Medium, 12 Studs, PR (OA8000-MD)
- DUPONT Proshield 30 Shoe Covers, SlipResist Sole, L, Blue, PK200 (PE440SBULG020000)
- KLEENGUARD Liq Parti Protect Shoe Cover 7 Elastic WHT Univ 300/Cs (27000)
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG0100CS)
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- DUPONT Tyvek Isoclean Boot Covers, Serged, White, L, PK100 (IC457SWHLG01000B)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, XL, PK100 (IC447SWHXL01000B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- Major Gloves Workwear and Protective Clothing