Shop All Interior Paints
Majic Paints
Yenkin Majestic Paint 89305106 8-20112 9 oz Brown Premium Aerosol Spray Enamel
Mfr # 89305106
Zoro # G204133112
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Surface Material metal, wood, plastic, rubber, masonry
- Dry Time 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majic Paints
- MFR # 89305106
- Zoro # G204133112
- UPC # 52752011285
- Country of Origin China
- Category Interior Paints
Details
Item | Interior Paint |
Paint and Primer Surface Material | metal, wood, plastic, rubber, masonry |
Dry Time | 30 min |
Description
Perfect for use on indoor and outdoor furniture, bicycles, hobbies, and crafts. Metal and wood railings, mailboxes, doors, cabinets, signs, and tools. Dries fast to a smooth professional finish every time. Dries in 30 minutes.
Features- Provides a smooth, durable finish
- Use on metal and wrought iron, wood, wicker, plastic,rubber, plaster, ceramics, masonry, and paper products
- Color: Brown
- Capacity: 9 oz
- Dimension: 7.8" H x 2.6" W x 2.6" L
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS Paint Booth Accessories, 21 in Overall H (1041342)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- SEYMOUR MIDWEST White, Gloss, 16 oz 6 PK (10-2)
- RUST-OLEUM Cottage White, Gloss, 12 Oz (334040)
- RUST-OLEUM Chalked Paint, Matte, Chiffon Cream, 1 qt (329598)
- MODERN MASTERS 1 Qt Modern Masters ME514 Shimmering Sky WB Decorative Metallic Paint (ME514)
- KRYLON INDUSTRIAL Block Filler, Flat, Water Base, White, 5 gal (K000Z8465-20)
- RUST-OLEUM Rohm Wht Mt Flr Kit (360098)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 gal (CC662B099-01)
- MODERN MASTERS Metallic Paint, AcrylicBase, Bronze, 1 gal (ME396)
- RUST-OLEUM Interior Paint, Semi-Gloss, Water Base, Black, 1 gal (380228)
- Majic Paints Interior and Exterior Paints and Stains