Shop All Automotive Spray Paints
Majic Paints
Yenkin-Majestic 8-8700-2 1 qt. Wall Paint; Hi Hiding White Semigloss
Mfr # 8-8700-2
Zoro # G404118308
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majic Paints
- MFR # 8-8700-2
- Zoro # G404118308
- UPC # 52752870028
- Country of Origin China
- Category Automotive Spray Paints
Description
Features
- A good quality latex enamel for use on most interior surfaces
- Dries to a smooth soft luster that is moisture and stain resistant
- One coat will hide most surfaces in good repaint condition
- Scrubbable, non-glare semi-gloss finish
- Low odor
- Finish: Hi Hiding White Semigloss
- Capacity: 1 qt.
- Country of Origin: USA
- Weight: 2.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 15.5 in L, 2.9 in D, 11.25 in W (49010)
- ZINSSER 1 Gal. Mold and Mildew-Proof White Water Based Waterproofing Paint (270267)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, White, Water -Based (205237)
- RICHARD 3" Paint Roller Cover, 1/4" Nap, Woven Fabric (94008)
- HTI Dull Aluminum Lacquer (HT 1832)
- KRYLON DE1609 12 oz Engine Enamel Paint, Chevrolet Blue (DUPDE1609)
- RUST-OLEUM 12 oz. Flat Black Auto Body Paint/Primer (271918)
- WIZARD 11020 Metal Renew- 8 Oz. (WIZ-11020)
- VHT PAINT Use To Restore Vinyl Seats, Dash Boards, Door Panels, Shifter Boots and Consoles; Desert Sand (HVP108)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Gray Metallic (HT 435)
- MTD Paint-Cub Yellow 2 (788S04021)
- Majic Paints Automotive Paints & Primers