Shop All Spray Paint
Majic Paints
Majic Paints 8-20952-8 Farm Equipment Spray Paint, New Holland Yellow, 11 oz, Can
Mfr # 2427966
Zoro # G910939015
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color New Holland Yellow
- Net Weight 11 oz
- Color Family Yellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majic Paints
- MFR # 2427966
- Zoro # G910939015
- UPC # 52752095285
- Country of Origin United States
- Category Spray Paint
Details
Color | New Holland Yellow |
Net Weight | 11 oz |
Color Family | Yellows |
Description
Majic Paints 8-20952-8 Farm Equipment Spray Paint, New Holland Yellow, 11 oz, Can
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Reversible Tip .035in Orifice, 12in-14in Fan, Replacement for Graco RAC 5 and Titan (33-7635)
- RUST-OLEUM Black Gloss, 11 oz (248918)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Blue, Solvent -Based (QT0362100)
- GRACO Airless Spray Gun Tip, Tip Size 0.008 In (FNS308)
- TOUGH COAT ADVANCED Spray Paint (K00699008)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 6 PK (10-3)
- GENERAL PAINT White, Gloss, 12 oz (792322)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Wicker, 12 oz (313812)
- KRYLON 9 Oz White NOW Enamel Spray Paint (21212)
- RUST-OLEUM Hunter Green, Gloss, 15 Oz (7538838)
- RUST-OLEUM Galaxy, Metallic, 12 Oz (252303)
- Majic Paints Spray Paint