Shop All Spray Paint
Majic Paints
Black, Matte, 12 oz
Mfr # 52752201785
Zoro # G204169319
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Matte
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majic Paints
- MFR # 52752201785
- Zoro # G204169319
- UPC # 52752201785
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Paint and Primer Surface Material | Metal, Wood, Masonry |
Color Family | Blacks |
Finish Texture | Smooth |
Sheen | Matte |
Description
Features
- A high-quality alkyd resin enamel containing a superior, long-lasting rust-inhibiting pigment.
- Applies smoothly and dries quickly to a long-lasting weatherproof finish.
- This enamel dries to a gloss finish that is non-chalking and fade-resistant to give maximum beauty and protection on most interior/exterior surfaces.
- Protects metal, wood or masonry
- Superior rust protection
- Fade resistant and non-yellowing
- High hiding
- Size - 12 oz.
- Color - Matte black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Cleanup Solvent, 1 gal Can, Solvent Base (840G1)
- PREMIER Roller Frame End Cap, Use with 24K685, PK4 (14-18C)
- ZORO SELECT 4" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 12 PK (5CJG9)
- RUST-OLEUM GAL JOHN DEERE GREEN (280170)
- RUST-OLEUM Imagine Gold Mirror Spray Paint 6 oz (353999)
- RUST-OLEUM 12 oz. Industrial Choice Flat White Spray Paint (1690830V)
- STOPS RUST SATIN Brown, Satin, 12 oz (241239)
- INTEGRA MILTEX Forrest Paint Co. 6306 Stove Bright Primer Paint 12 oz. Spray Can (43299)
- KRYLON 5554 COLORMAXX 12 OZ ALM OND SATIN (K05554007)
- KRYLON Spray Paint, Olive, Ultra-Flat, 11 oz (K04293777)
- RUST-OLEUM Almond, Gloss, 12 oz (249032)
- Majic Paints Spray Paint & Primer