Shop All Spray Paint
Majic Paints
8-22476-8 SPRAY ENAMEL 10 OZ STL GY GLOSS
Mfr # 2428543
Zoro # G910472697
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 10 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majic Paints
- MFR # 2428543
- Zoro # G910472697
- UPC # 52752247684
- Country of Origin China
- Category Spray Paint
Details
Net Weight | 10 oz |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Tuff Grip Lt Gray - Gallon (S-CT-TUFEXLTGRY1G)
- COBZORB Cobzorb Paint Hardnr 3# (CZBPNT)
- KRUD KUTTER Waste Paint Hardener, 5 Gal (PH1101)
- PREMIER 8" Bucket Grid 2-Gallon 4 Sided Metal Mesh (2GGSS)
- RUST-OLEUM Black, Flat, 15 Oz (7578838)
- KRYLON 12 oz Gloss Laquer Spray Paint, Clear (KR44626)
- SHORT CUTS Krylon Fusion All-In-One Gloss Navy Paint+Primer Spray Paint 12 oz (K02714007)
- MONTANA COLORS 11 oz 94 Matte Spray Paint, Sonar Green - 6 per Pack, 6PK (1863281)
- ZINSSER Spray Paint Red Gloss- (289392)
- KRYLON LACQUER GLOSS WHITE (K07031777)
- RUST-OLEUM Copper, Metallic, 11 Oz (314417)
- Majic Paints Spray Paint & Primer