Shop All Spray Paint
Majic Paints
8-22475-8 SPRAY ENAMEL 10 OZ RD GLOSS ALL PURP
Mfr # 2428536
Zoro # G710541685
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 10 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majic Paints
- MFR # 2428536
- Zoro # G710541685
- UPC # 52752247585
- Country of Origin United States
- Category Spray Paint
Details
Net Weight | 10 oz |
Sheen | Gloss |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTT LIEBCO PAINT ROLLER LTL JOHN 4"" (509439000)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Dry Time: 6 hr (301904)
- DRYLOK Flat Gray Latex Masonry Waterproof Sealer 1 gal (27613)
- ASTRO PNEUMATIC SPRAY GUN W/CUP 1.8MM-BLK HNDL (AOAS7SP)
- SHORT CUTS Krylon Fusion All-In-One Flat Black Paint+Primer Spray Paint 12 oz (K02728007)
- SPRAYMAX Black, Gloss, 11.2 oz (SPM-3680234)
- SEYMOUR MIDWEST Orange, 16 oz 12 PK (98-48)
- GENERAL PAINT Electric Pink, Flat, 12 oz (366138)
- SEM 17023 Classic Coat Lite Graphite- Aerosol (SEM-17023)
- KRYLON Rust Preventative Spray Paint, Smoke Gray, Gloss, 12 oz (K02723007)
- KRYLON 5503 COLORMAXX 12 OZ BAN NER RED GLOSS (K05503007)
- Majic Paints Spray Paint