Shop All Spray Paint
Majic Paints
8-20968 EQUIP SPRAY 11OZ FORD BLUE
Mfr # 2428116
Zoro # G210384379
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ford Blue
- Net Weight 11 oz
- Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majic Paints
- MFR # 2428116
- Zoro # G210384379
- UPC # 52752099887
- Country of Origin China
- Category Spray Paint
Details
Color | Ford Blue |
Net Weight | 11 oz |
Color Family | Blues |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTI DIP 11OZ BLACK BLU (11253-6)
- BEDFORD PRECISION PARTS Bedford Precision Cup Lid Gasket, White Plastic for Binks 80-11 (54-81)
- JASCO Premium Paint & Epoxy Remover 1 gal (GJPR500)
- WOOSTER 18" Paint Roller Cover, 1" Nap, Knit Fabric (R242-18)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Red (SM620-1423)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Light Tint Base Water-Based Acrylic Chalk Paint 30 oz (287688)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Yellow, Fluorescent, 14 oz (2242838)
- VORTEX 16 oz Galvanized Coating Spray Paint Cold (VO3755907)
- DUPLI-COLOR Spray Paint, Black, Rubberized, 17 oz (EUC10200A)
- KRYLON Clear, Matte, 11 oz (1311)
- Majic Paints Spray Paint