Shop All Spray Paint
Majic Paints
8-20966 EQUIP SPRAY 11OZ GREEN
Mfr # 2428093
Zoro # G810384472
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Net Weight 11 oz
- Color Family Greens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majic Paints
- MFR # 2428093
- Zoro # G810384472
- UPC # 52752099689
- Country of Origin China
- Category Spray Paint
Details
Color | Green |
Net Weight | 11 oz |
Color Family | Greens |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Yarn Paint Roller Cover, Smooth, 4" L, PK10 (R116-4)
- BEDFORD PRECISION PARTS Bedford Precision Ball Valve, 3/8in NPT x 3/8in NPT, 250 PSI for Binks (29-2576)
- DEVILBISS Needle Packing Kit, PK3 (JGV-463-K3)
- MINWAX STAIN BRUSH WOOD FIN1.5"" (427280008)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (7701830)
- RUST-OLEUM SR 5IN1 SPRAY S-G WH 12OZ (376910)
- RUST-OLEUM Spray Paint, White, Semi-Gloss, 12 oz (257402V)
- KRYLON White, Gloss, 13 oz (K03942000)
- ZINSSER Vintage Copper, 13 oz 6 PK (RST3688CT)
- KRYLON Clear, Matte, 11 oz (1311)
- RUST-OLEUM Vintage Gold, Metallic, 11 oz (342918)
- Majic Paints Spray Paint