Shop All Spray Paint
Majic Paints
8-20100 SPRAY 10OZ WHITE APPLIANCE GLOSS
Mfr # 2427553
Zoro # G810384212
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 10 oz
- Color Family Whites
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majic Paints
- MFR # 2427553
- Zoro # G810384212
- UPC # 52752010080
- Country of Origin China
- Category Spray Paint
Details
Color | White |
Net Weight | 10 oz |
Color Family | Whites |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Roller Tray Kit 11Pc Mtl 9In (RS611)
- LINZER 2 in. Chiseled Paint Brush (8505-2)
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- RAINGUARD BRANDS 1 Gal. Tinted Waterproofer Matte, Rustic Redwood (TPC-0115)
- RUST-OLEUM Black, Flat, 12 Oz (376855)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- TAMIYA PAINT Tamiya Paint TAM85005 Ts - 5 Olive Drab Spray Lacquer (TAM85005)
- MONTANA HARDCORE Black, Gloss, 11 oz (EX014H9011)
- COLORMAXX Spray Paint, Metallic Gold, 11 oz (K05588007)
- RUST-OLEUM Spray Paint, Camouflage, Flat, 12 oz (1916830)
- RUST-OLEUM 7251 12OZ COBALT BLUE METALLIC SPRAY (7251-830)
- Majic Paints Spray Paint