Shop All Spray Paint
Majic Paint
8-20974 EQUIP SPRAY 11OZ GREEN
Mfr # 8-20974-8
Zoro # G410384421
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Net Weight 11 oz
- Color Family Greens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majic Paint
- MFR # 8-20974-8
- Zoro # G410384421
- UPC # 52752099283
- Country of Origin China
- Category Spray Paint
Details
Color | Green |
Net Weight | 11 oz |
Color Family | Greens |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Truck Bed Coating, Black, Water Base, 1 qt (342668)
- BEDFORD PRECISION PARTS Bedford Precision Line Striper Tip 417 for Graco 697-417 (33-8417)
- UNI-RAM LINER BAG, URS500-900, PK OF 10, 10PK (LB900C-10)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD515)
- KRYLON INDUSTRIAL Spray Paint, Flat, White, 10 oz (A04422007)
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Red-Orange Spray Paint 11 oz (1955830)
- VORTEX 16 oz Galvanized Coating Spray Paint Cold (VO3755907)
- HOME IMPROVEMENT 1K E-Coat Aerosol Primer Spray Paint, Olive (HO3605989)
- TOUCHNTONE Gray, Flat, 10 oz (55279830)
- KRYLON 2744 FUSION 12 OZ SATIN PEWTER GY ALL-IN-1 (K02744007)
- RUST-OLEUM Rustic Slate, Flat, 12 Oz (285222)
- Majic Paint Spray Paint