Shop All Keyboard and Mouse Trays & Covers
Majextand
Majextand MJX500-ONED Ergonomic Adjustable MacBook & Laptop Stand; Rose Gold
Mfr # MJX500-ONED
Zoro # G804032662
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majextand
- MFR # MJX500-ONED
- Zoro # G804032662
- UPC # 4710495940014
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Description
Majextand is the thinnest MacBook / laptop stand in the world. At only 0.066" (1.7mm), thinner than a quarter coin and weighs just 4.8 oz. It is the ultimate expression of portability as it integrates with your device and literally becomes a part of it. The ergonomic Majextand elevates laptop to 6 different heights for optimal user comfort, promotes better posture, and simulates a user experience similar to a desktop computer. It's the perfect companion for all MacBook / laptop users.
Features- Thinnest MacBook / Laptop stand at only a quarter coin thick
- Lightweight and durable
- Raise MacBook / Laptop to eye level for optimal user comfort
- Promote better posture & reduce fatigue
- 6 adjustable heights and viewing angles
- Optimized air flow & cooling
- Ergonomic Design
- MacBook Air, MacBook Pro, PC
- PC and Mac
- Color: Rose Gold
- Type Ergonomic Laptop Stand
- Material Metal
- Connectivity Adhesive
- Width 5.5 in
- Height 5.5 in
- Depth 0.066 in
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRACHT blunote 2 Portable Wireless Bluetooth Speaker, Black/Silver (WS4014)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- PYLE Bluetooth Uhf 4 Beltpck Microphone (PDWM4122)
- INNOVERA Wireless Optical Mouse with Micro USB, 2.4 GHz Freq/32 ft. Range, L/R (IVR61025)
- KENSINGTON Pro Fit Wireless Keyboard (72450)
- JCPAL FitSkin Clear Keyboard Protector - MBA13 (JCP2019)
- QUEST MFG Keyboard Shelf With Reversible Mouse Tray, 1U, 19" x 8"D, Black (ES1019-0108)
- GLOBAL INDUSTRIAL Keyboard Tray For Powered Laptop Carts (436994BK)
- 3M Adjustable Keyboard Tray 26.5 X23 X8 (AKT170LE)
- DAP Silicone K&B Wht 2.8 Oz (00750)
- PROTECT COMPUTER PRODUCTS Microsoft Ergonomic 4000 Keyboard Cover (MI1026-108)
- Majextand Keyboard and Mouse Trays & Covers