Shop All Keyboard and Mouse Trays & Covers
Majextand
Majextand MJX300-ONED Ergonomic Adjustable MacBook & Laptop Stand; Black
Mfr # MJX300-ONED
Zoro # G304032957
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majextand
- MFR # MJX300-ONED
- Zoro # G304032957
- UPC # 4710495940304
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Description
Majextand is the thinnest MacBook / laptop stand in the world. At only 0.066" (1.7mm), thinner than a quarter coin and weighs just 4.8 oz. It is the ultimate expression of portability as it integrates with your device and literally becomes a part of it. The ergonomic Majextand elevates laptop to 6 different heights for optimal user comfort, promotes better posture, and simulates a user experience similar to a desktop computer. It's the perfect companion for all MacBook / laptop users.
Features- Thinnest MacBook / Laptop stand at only a quarter coin thick
- Lightweight and durable
- Raise MacBook / Laptop to eye level for optimal user comfort
- Promote better posture & reduce fatigue
- 6 adjustable heights and viewing angles
- Optimized air flow & cooling
- Ergonomic Design
- MacBook Air, MacBook Pro, PC
- PC and Mac
- Color: Black
- Type Ergonomic Laptop Stand
- Material Metal
- Connectivity Adhesive
- Width 5.5 in
- Height 5.5 in
- Depth 0.066 in
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Serial Adapter Cable, USB, Gray (U209-000-R)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF361X-ER (CF361X-ER)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Stanley Fatmax 450 Amp Jump Starter (ML18-1221141308)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- HON Slide-Away Keyboard Platform, Laminate, 21-1/2w x 10d, Mahogany (H4022.N)
- PROTECT COMPUTER PRODUCTS Custom Keyboard Cover For Gyration As04126. Protects From Liquid (GY1338-86)
- KELLYREST Lift N Lock Leverless California Keyboard Tray (KCS69505)
- DAP Silicone K&B Wht 2.8 Oz (00750)
- FELLOWES Designer Suites Premium Keyboard Tray, 19w x 10.63d, Black (8017901)
- MONOPRICE Workstream by Adjustable Ergonomic Keyboard Tray w/Full Size Platform (24639)
- OFFICESOURCE Keyboard Systems Slide Out Keyboard System (OSF500BK)
- Majextand Keyboard and Mouse Trays & Covers