Shop All Keyboard and Mouse Trays & Covers
Majextand
Majextand MJX200-ONED Ergonomic Adjustable MacBook & Laptop Stand; Space Grey
Mfr # MJX200-ONED
Zoro # G204032712
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majextand
- MFR # MJX200-ONED
- Zoro # G204032712
- UPC # 4710495940205
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Description
Majextand is the thinnest MacBook / laptop stand in the world. At only 0.066" (1.7mm), thinner than a quarter coin and weighs just 4.8 oz. It is the ultimate expression of portability as it integrates with your device and literally becomes a part of it. The ergonomic Majextand elevates laptop to 6 different heights for optimal user comfort, promotes better posture, and simulates a user experience similar to a desktop computer. It's the perfect companion for all MacBook / laptop users.
Features- Thinnest MacBook / Laptop stand at only a quarter coin thick
- Lightweight and durable
- Raise MacBook / Laptop to eye level for optimal user comfort
- Promote better posture & reduce fatigue
- 6 adjustable heights and viewing angles
- Optimized air flow & cooling
- Ergonomic Design
- MacBook Air, MacBook Pro, PC
- PC and Mac
- Color: Space Grey
- Type Ergonomic Laptop Stand
- Material Metal
- Connectivity Adhesive
- Width 5.5 in
- Height 5.5 in
- Depth 0.066 in
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- HUBBELL GAI-TRONICS PCBA Board, Plastic, Green, Hardware (69147-104)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-800FT)
- METAL DEFENDER Metal Detector, Walk-Through, 6 Zone (MD-6)
- STRATIS INDUSTRIES Sunway Inc Cmlz408Ch Complete Articulating Systems - Lift And Lock Arm With Cam Lock Technology -Armcml-Z (CMLZ408CH)
- GLOVEWORKS HD Fulterer 0.75 Extension Keyboard Slide - Zinc, 14 in. (FR5060 14 ZC)
- AIDATA Standard Under Desk Keyboard Tray, Black (KB003B)
- KENSINGTON Keyboard Platform, 6in, Gray (K60718USF)
- KELLYREST Easel Style Copy Holder, Curved Tray (KCS10195)
- PROTECT COMPUTER PRODUCTS Dell Pc Keyboard Cover N242F (DL1233-104)
- JCPAL FitSkin Clear Keyboard Protector - MBA13 (JCP2019)
- Majextand Keyboard and Mouse Trays & Covers