Shop All Gas Vent Pipe
Majestic Pet
Majestic SL336 36 in. Chimney Pipe Vent Section
Mfr # SL336
Zoro # G204121720
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Pet
- MFR # SL336
- Zoro # G204121720
- UPC # 716032000061
- Country of Origin China
- Category Gas Vent Pipe
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 36 in. Chimney Pipe Vent Section
- For use with SL300 Series Wood Burning Pipe Components (8" Inner/10.5" Outer) Collection
- Size: 36 in.
- Weight Capacity: 2.521 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 3600-4800W 240-277V Architectural Heavy Duty Wall Heater (AWH4507F)
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A (630-25279)
- CARRIER Defrost Control Board (CESO110053-00)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- MAJESTIC PET Majestic SL312 12 in. Chimney Pipe Section (SL312)
- MAJESTIC PET Majestic SL1118 18 in. Chimney Pipe Section (SL1118)
- MAJESTIC PET Majestic SL330 30 deg Elbow Chimney Pipe Section (SL330)
- MAJESTIC PET Majestic SL1112 12 in. Chimney Vent Pipe Section (SL1112)
- MAJESTIC PET Majestic DVP48 48 in. Double Wall Pipe (DVP48)
- MAJESTIC PET Majestic SL306 6 in. Vent Chimney Pipe Section (SL306)
- SELKIRK Pipe Pellet Vent 3X24In Galv (3VP-24)
- Majestic Pet Gas Vent Pipe