Shop All Gas Vent Pipe
Majestic Pet
Majestic SL318 18 in. Chimney Vent Pipe Section
Mfr # SL318
Zoro # G504122151
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Pet
- MFR # SL318
- Zoro # G504122151
- UPC # 716032000542
- Country of Origin China
- Category Gas Vent Pipe
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 18 in. Chimney Vent Pipe Section
- For use with SL300 Series Pipe
- Size: 18 in..
- Weight Capacity: 1.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK2 (AG-10X10-RSW-2PK)
- CANARM LTD Canarm Ultra Quiet Ceiling Exhaust Fan - 150 CFM - 0.5 SONES - 120V (CEP150)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B640)
- NU-CALGON Coil Cleaner, 19 oz., White, Liquid (4371-75)
- MAJESTIC PET Majestic SL330 30 deg Elbow Chimney Pipe Section (SL330)
- MAJESTIC PET Majestic SL1118 18 in. Chimney Pipe Section (SL1118)
- MAJESTIC PET Majestic DVP4 4 in. Double Wall Venting Pipe (DVP4)
- MAJESTIC PET Majestic SL1112 12 in. Chimney Vent Pipe Section (SL1112)
- MAJESTIC PET Majestic SL348 4 ft. Chimney Vent Pipe Section (SL348)
- MAJESTIC PET Majestic SL324 24 in. Chimney Vent Pipe Section (SL324)
- AMERI-VENT Cap Vent Round 6In 3-Wall (6HS-RCS)
- Majestic Pet Gas Vent Pipe