Shop All Gas Vent Pipe
Majestic Pet
Majestic SL1148 48 in. Chimney Pipe Section
Mfr # SL1148
Zoro # G404122053
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majestic Pet
- MFR # SL1148
- Zoro # G404122053
- UPC # 716032049213
- Country of Origin China
- Category Gas Vent Pipe
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 48 in. Chimney Pipe Section
- Superior quality products
- High quality performance and reliability
- Size: 48 in.
- Weight Capacity: 5.444 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODORSTOP OdorStop Ozone Generator/UV Air Cleaner with 2 Ozone Plates, UV, and Charcoal Filter (OS2500UV2)
- ALL-FILTERS 20 x 24 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (20241.POLY 6PK)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS6P025)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- MAJESTIC PET Majestic DVP24 24 in. Double Wall Venting Pipe (DVP24)
- MAJESTIC PET Majestic SL330 30 deg Elbow Chimney Pipe Section (SL330)
- MAJESTIC PET Majestic SL336 36 in. Chimney Pipe Vent Section (SL336)
- MAJESTIC PET Majestic SL318 18 in. Chimney Vent Pipe Section (SL318)
- MAJESTIC PET Majestic SL1112 12 in. Chimney Vent Pipe Section (SL1112)
- MAJESTIC PET Majestic DVP4 4 in. Double Wall Venting Pipe (DVP4)
- AMERI-VENT Standard Tee, 4" Dia., 8-7/8" L (4ET)
- Majestic Pet Heating Ventilation