Shop All Gas Vent Pipe
Majestic Pet
Majestic SL1136 36 in. Chimney Vent Pipe Section
Mfr # SL1136
Zoro # G104121721
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Pet
- MFR # SL1136
- Zoro # G104121721
- UPC # 716032049206
- Country of Origin China
- Category Gas Vent Pipe
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 36 in. Chimney Vent Pipe Section
- For use with SL1100 Wood Pipe
- Size: 36 in.
- Weight Capacity: 4.083 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1184594 Control Board Replaces (1184594)
- SUNTEC A1Ra7738 Single Stage Oil Pump (A1RA7738)
- RED DEVIL 10.1Oz Blk Fire/Stove (0466)
- ZORO SELECT Return Air Grille, 23.75 X 23.75, Enamel, Steel (4MJV1)
- MAJESTIC PET Majestic SL330 30 deg Elbow Chimney Pipe Section (SL330)
- MAJESTIC PET Majestic SL318 18 in. Chimney Vent Pipe Section (SL318)
- MAJESTIC PET Majestic SL1112 12 in. Chimney Vent Pipe Section (SL1112)
- MAJESTIC PET Majestic SL336 36 in. Chimney Pipe Vent Section (SL336)
- MAJESTIC PET Majestic SL324 24 in. Chimney Vent Pipe Section (SL324)
- MAJESTIC PET Majestic DVP4 4 in. Double Wall Venting Pipe (DVP4)
- DURAVENT 6" BVENT Wall Thimble (6BVWT)
- Majestic Pet Gas Vent Pipe