Shop All Gas Fireplaces
Majestic Pet
Majestic SB80 42 in. Radiant Wood Burning Fireplace
Mfr # SB80
Zoro # G004121579
product price: $2,623.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,623.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Pet
- MFR # SB80
- Zoro # G004121579
- UPC # 652174746316
- Country of Origin China
- Category Gas Fireplaces
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- 42 in. Radiant Wood Burning Fireplace
- Superior quality products
- High quality construction and modern designs
- Size: 42 in.
- Weight Capacity: 70.889 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N FILTER For HVAC System Washable NonWoven Synthetic 20 Length x 16 Width x 1 Height (HVC-11620)
- GAF LOUVER WHT ALUM 18""X24"" (DA1824W)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 12in ID (01-226-12)
- HOSHIZAKI Water Regulator(V46Da-6) (4A0911-06)
- B & K CHIMNY CLNOUT DR 8""CIRON (COD 8)
- PROCOM 36In. Universal Ventless Firebox Insert - Zero Clearance Design - Mo (PC36VFC)
- GHP WILDWOOD LOG SET 24"" (VFL2-WW24DT)
- EMPIRE Empire DVD36FP30N Natural Gas Millivolt Direct-Vent Fireplace (DVD36FP30N)
- GHP EMBER FIBERS 0.25LB (GEF100)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace - 26,000 Btu, T-Stat Control (DFS-300T-2AC)
- B & K Stove Fan Heat Powered (810CABBX)
- Majestic Pet Fireplaces & Stove Heaters