Shop All Gas Fireplaces
Majestic Pet
Majestic SB60 36 in. Radiant Wood Burning Fireplace
Mfr # SB60
Zoro # G604121580
product price: $2,044.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,044.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Pet
- MFR # SB60
- Zoro # G604121580
- UPC # 652174746293
- Country of Origin China
- Category Gas Fireplaces
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- 36 in. Radiant Wood Burning Fireplace
- Superior quality products
- High quality construction and modern designs
- Size: 36 in.
- Weight Capacity: 48.115 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Belt, 480V 8 1/2-10 1/2"Dia Htr (HT32BH943)
- NORDFAB Round In-Cut, 14 in x 12 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300076)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- AIR HANDLER 16" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W101)
- MAJESTIC PET Majestic SB80 42 in. Radiant Wood Burning Fireplace (SB80)
- GENERIC Fan Blower For Avenger Mg Style Gas Space Heaters Greater Than (MGB100)
- DULUTH FORGE Dual Fuel Ventless Fireplace With Mantel - 32,000 Btu, Remote Co (DFS-400R-4NG)
- PLEASANT HEARTH Zero Clearance Firebox with LP Gas Log Insert, 28 (PHZCI28LP)
- DULUTH FORGE Vented Fire Glass Burner Kit - 24In., 65,000 Btu, Natural Gas, Match (FGB24-1)
- B & K CAST IRON DAMPER 6"" (D-6)
- B & K Stove Fan Heat Powered (810CABBX)
- Majestic Pet Fireplaces & Stove Heaters