Shop All Automotive Electrical Parts
Majestic Pet
Majestic RCB Hand-Held On & Off with Battery Receiver & Wall Cover Plates
Mfr # RCB
Zoro # G103987915
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Pet
- MFR # RCB
- Zoro # G103987915
- UPC # 796310008958
- Country of Origin China
- Category Automotive Electrical Parts
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Hand-Held On & Off with Battery Receiver & Wall Cover Plates
- For millivolt operation
- Signal indicator
- 16 security codes
- Battery Low indicator
- For use with Millivolt or 24V Systems
- Battery receiver with easy battery access
- Weight Capacity: 0.061 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Hood Holder (V387)
- VELVAC Battery Cable 4 Ga X 100' Red (058035-7)
- HALTEC Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip (GA-190)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 4.0 oz. (LT1040)
- IKS IKS: Ford Mustang Active Alarm Bypass Cable (IKS-MUSTANGCABLE-1)
- PYLE Power Series 12" 1600W Dual-Voice-Coil 4Ω Subwoofer (PLPW12D)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- 3M PERFECT IT EX COMPOUND GAL. (3M36061)
- FLANGE WIZARD Flange Wizard 496-WW-16 Wizard Wrap Small 1 Inch To6 Inch Pipe (496-WW-16)
- Q POWER QPower QBGMC1020074DR Dual 10 inch Dual 10 inch Subwoofer Box (QBGMC1020074DR)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- Majestic Pet Automotive Electrical