Shop All Gas Vent Pipe
Majestic Pet
Majestic DVP48 48 in. Double Wall Pipe
Mfr # DVP48
Zoro # G604122273
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Pet
- MFR # DVP48
- Zoro # G604122273
- UPC # 652174209552
- Country of Origin China
- Category Gas Vent Pipe
Description
These Majestic chimney components are easy to install and are built to ensure your system provides years of wood-burning use and enjoyment.
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Direct Vent Pipe is intended to be used with Majestic fireplaces
- Superior quality products
- Size: 48 in.
- Material: Galvanized Steel
- Inner Diameter: 5"
- Outer Diameter: 8"
- System: Horizontal
- Weight Capacity: 2.344 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1C21-101 24V Snap Acting Single (1C21-101)
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 18 (L-700-BFDKB-12x18)
- MAJESTIC PET Majestic SL1112 12 in. Chimney Vent Pipe Section (SL1112)
- MAJESTIC PET Majestic SL1118 18 in. Chimney Pipe Section (SL1118)
- MAJESTIC PET Majestic DVP4 4 in. Double Wall Venting Pipe (DVP4)
- MAJESTIC PET Majestic SL324 24 in. Chimney Vent Pipe Section (SL324)
- MAJESTIC PET Majestic SL312 12 in. Chimney Pipe Section (SL312)
- MAJESTIC PET Majestic SL330 30 deg Elbow Chimney Pipe Section (SL330)
- IMPERIAL MFG 5 in. D X 60 in. L Galvanized Steel Furnace Pipe (GV0374-A)
- Majestic Pet Gas Vent Pipe