Shop All Gas Vent Pipe
Majestic Pet
Majestic DVP4 4 in. Double Wall Venting Pipe
Mfr # DVP4
Zoro # G704121923
product price: $64.05
/ea
$64.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Pet
- MFR # DVP4
- Zoro # G704121923
- UPC # 652174209507
- Country of Origin China
- Category Gas Vent Pipe
Description
The Majestic DVP4 4 Inch Double Wall Pipe Length might be just the thing you are in search of. It is a 5-in diameter piece and is 4 inch (100mm) length of double wall. This item is 18 pounds in weight. It is a reliable product that can be used in any home.
Features- 4 inch double wall pipe length
- 100 mm vent pipe length
- 5 inch diameter
- Size: 4 in.
- Weight Capacity: 0.235 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 5120 Btu/h 160 sq ft Radiant Electric Heater (1PHL25M)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 24 (3HHD8)
- KOCH FILTER 14x14x1 High Capacity Pleated Air Filter, MERV 8 (102-031-004)
- REZNOR 163894 Capacitor Mag (163894)
- MAJESTIC PET Majestic SL330 30 deg Elbow Chimney Pipe Section (SL330)
- MAJESTIC PET Majestic SL1112 12 in. Chimney Vent Pipe Section (SL1112)
- MAJESTIC PET Majestic SL312 12 in. Chimney Pipe Section (SL312)
- MAJESTIC PET Majestic SL348 4 ft. Chimney Vent Pipe Section (SL348)
- MAJESTIC PET Majestic DVP24 24 in. Double Wall Venting Pipe (DVP24)
- MAJESTIC PET Majestic DVP48 48 in. Double Wall Pipe (DVP48)
- FONDO 6 in. Rhino Rigid Stainless Steel 304L Telescoping Chimney Liner (FO1702957)
- Majestic Pet Heating Ventilation