Shop All Gas Heater Accessories
Majestic Pet
Majestic BE42 42 in. Radiant Burning Wood Fireplace Kit
Mfr # BE42
Zoro # G304121811
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$1,689.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majestic Pet
- MFR # BE42
- Zoro # G304121811
- UPC # 652174746231
- Country of Origin China
- Category Gas Heater Accessories
Description
The Majestic BE42 Royalton 42" Wood Burning Fireplace has earned a strong reputation for classical style, superior performance and outstanding features. The detailed brick interior with classic masonry look, a 36" viewing area on the BE36 and a 42" on the BE42, and Optional bi-fold glass doors in two finishes Black (DM1042) and Stainless Steel (DM1042S) make this fireplace a stunning addition to your home’s decor. Enjoy the warmth, comfort, and elegance of a wood fire .
Features- Front damper handle locks in open/closed positions
- Built-in ash lip
- Size: 42 in.
- Weight Capacity: 20.116 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE FLAME Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 46 in L (S405)
- CARRIER Blower Assembly LMN with O-Blower Motor (48TM400646)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W920)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- DANFOSS Coupler Body, (F)NPT, 1/2, Brass (100008)
- ENERCO GROUP HeatStar 4" Vertical Vent Kit F102848 (F102848)
- YORK Gas Conversion Kit, LP (S1-1NP0501)
- EMPIRE COMFORT SYSTEMS Lp Gas Valve (R5605)
- QMARK Disconnect Switch, Unit, 277V, 60 Hz (CDFDS)
- CEDAR RIDGE Hearth 24In. Decorative Realistic Fireplace Ceramic Wood Log Set - M (CRHWV24RP-D)
- HONEYWELL 394588 Lp To Natural Gas (394588)
- Majestic Pet Gas Heaters & Accessories